3/4 x 3/8 in. Spout End Assembly
3/4 x 3/8 in. Spout End Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15000-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Outlet assembly with adapter
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Outlet
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/4 in x 3/8 in
- Height:
- 1
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943101008