3/8 in. NPSM Male Aerator
3/8 in. NPSM Male Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-aerating outlet
- Pressure compensating laminar flow design
-
Lead Law Compliant
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- ECAST Brass
- Pressure Compensating:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Stream Type:
- Aerated
- Thread Size:
- 3/8 in
- UPC:
- 611943488840
- WaterSense Labeled:
- No