3/8 x 1/4 in. FNPT T-handle Angle Supply Stop Valve in Polished Chrome
3/8 x 1/4 in. FNPT T-handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle stop
- 2-1/4" tee handle
- Slow compression operating cartridge, left-hand
- Lock Shield Cap with Button
- Includes wall flange
- Polished Chrome
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Brass
- Handle Type:
- T-handle
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- UPC:
- 611943551209
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Angle
- Valve Size:
- 3/8 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve