This product requires certification to purchase.

3-1/2 in. High-Arch Gooseneck Swing Spout Polished Chrome

Chicago Faucets

3-1/2 in. High-Arch Gooseneck Swing Spout Polished Chrome

  • Fast #
  • Part #CGN1AJKABCP
  • Item #4146047
  • Manufacturer Part #GN1AJKABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

3-1/2 in. High-Arch Gooseneck Swing Spout Polished Chrome

  • Fast #
  • Part #CGN1AJKABCP
  • Item #4146047
  • Manufacturer Part #GN1AJKABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Fits 1 1/16"-18 UNEF male body outlet
  • Rigid/Swing Gooseneck Spout 3 1/2"
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spout
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
8-3/8 in
Spout Reach:
3-1/2 in
Spout Type:
Gooseneck
UPC:
611943485061