Two Handle Wall Mount Service Faucet in Chrome Plated
305-VB Series Two Handle Wall Mount Service Faucet in Chrome Plated
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable 4 in - 8-3/8 in centers
- Product feature: Solid brass body construction
- Adjustable 4 in - 8 3/8 in centers
- Atmospheric vacuum breaker rigid spout with pail hook
- 3/4 in male garden hose thread outlet
- 2-3/8 in lever handles with secured color coded index buttons
- Ceramic disc cartridge with tapered square broach to facilitate handle removal
- 2-1/2 in offset adjustable supply arms with 1/2 in NPT female inlets and integral supply stops
- Loose wall flange
- Performance specification
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Quarter Turn
- Collection:
- 305-VB Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1 in
- Spout Type:
- Rigid
- UPC:
- 611943350550
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes