1-Hole Deckmount Single Supply Sink Faucet with Single Lever Handle in Polished Chrome
350 Series 1-Hole Deckmount Single Supply Sink Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle includes red, blue, and white index
- Single hole
- 5-1/4 in rigid/swing gooseneck spout
- Vandal proof pressure compensating Softflo aerator 1.5 gpm
- Vandal proof 2-3/8 in lever handle
- Quaturn™ compression operating cartridge right-hand
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Complies with the requirements of the Buy American Act of 1933
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- 350 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- 90°
- Spout Type:
- High Arc, Fixed, Swivel
- Stream Type:
- Aerated
- UPC:
- 611943487676
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes