1-Hole Gooseneck Single Supply Sink Faucet in Polished Chrome
350 Series 1-Hole Gooseneck Single Supply Sink Faucet in Polished Chrome
Product Details
Product Details
- Handle includes red, blue, and white index
- Single hole
- 5-1/4 in rigid/swing gooseneck spout
- Quixtop outlet with single screen design full flow
- Vandal proof 2-3/8 in lever handle
- Quaturn™ compression operating cartridge right-hand
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Complies with the requirements of the Buy American Act of 1933
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- 350 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 9
- Spout Reach:
- 5-1/4
- Spout Type:
- High Arc, Rigid, Swivel
- UPC:
- 611943571429
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No