This product requires certification to purchase.

Single Handle Metering Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

3500-4 Series Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C35004E39VPABCP
  • Item #7350707
  • Manufacturer Part #3500-4E39VPABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

3500-4 Series Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C35004E39VPABCP
  • Item #7350707
  • Manufacturer Part #3500-4E39VPABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4 in fixed centers
  • Vandal proof pressure compensating Econo-Flo™ non-aerating outlet 0.35 gpm
  • Vandal proof 1-5/8 in MVP metering push handle
  • Actuator assembly
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Metering
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
3500-4 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
Handle Material:
Metal
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4
NSF:
NSF 372, NSF 61, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2-3/4
Spout Reach:
4
Spout Type:
Integral
Trim Only:
No
UL Listed:
No
UPC:
611943127527
Vandal Resistant:
Yes
WaterSense Labeled:
No