3/8 x 5/16 x 17-1/8 in. Stainless Steel Flexible Water Connector
3/8 x 5/16 x 17-1/8 in. Stainless Steel Flexible Water Connector
Product Details
Product Details
- 3/8" Compression Flexible Stainless Steel Supply Hose
- Faucet inlet supplies
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI A117.1
- End Connection 1:
- Compression
- End Connection 2:
- Male Threaded
- End Connections:
- Compression x Male Threaded
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 5/16
- Fitting Sizes:
- 3/8 in x 5/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17-1/8
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Outer Hose Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943566968