Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Lever Handle
404 Series Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61 Section 9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- 404 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8
- NSF:
- NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-3/4
- Spout Reach:
- 5-1/8
- UPC:
- 611943641801
- WaterSense Labeled:
- No