Two Handle Wall Mount Pre-Rinse Faucet in Chrome Plated
510 Series Two Handle Wall Mount Pre-Rinse Faucet in Chrome Plated
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles include color-coded index
- 8 in body, adjustable arms 7-1/4 in-8-3/4 in centers
- 12 in L-type swing spout
- Quixtop outlet with single screen design, full flow (female)
- Vandal proof 2-3/8 in lever handle
- Ceramic 1/4-turn operating cartridge with integrated check valve, right-hand
- Ceramic 1/4-turn operating cartridge with integrated check valve, left-hand
- Quaturn compression operating cartridge, right-hand
- 3/8 in offset inlet supply arm
- Inline vacuum breaker with dual checks
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Quarter Turn
- Collection:
- 510 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 45-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 44 in
- Institutional Faucet Type:
- Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 18-1/2 in
- Spout Reach:
- 11-1/2 in
- Spout Type:
- L Type Swing
- UPC:
- 611943136932
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No