2-Hole Hot and Cold Water Sink Faucet with Double Wristblade Handle and L Type Swing in Polished Chrome
540 Series 2-Hole Hot and Cold Water Sink Faucet with Double Wristblade Handle and L Type Swing in Polished Chrome
Product Details
Product Details
- E2-2 3/4" hose thread outlet
- Handles include color-coded index
- 8" body, adjustable arms 7-1/4" - 8-3/4" centers
- 8" L-type swing spout with atmospheric vacuum breaker
- 3/4" hose thread male outlet with adapter
- Vandal proof 4 in wristblade handle
- Quaturn™ compression operating cartridge right-hand
- Quaturn™ compression operating cartridge left-hand
- 3/8" offset inlet supply arm
- Vacuum breaker assembly
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- 540 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1/4 in
- Spout Reach:
- 8 in
- Spout Type:
- Swivel
- UPC:
- 611943214531
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes