This product requires certification to purchase.

2-Hole Wall Mount Hot and Cold Water Sink Bridge Faucet with Double Lever Handle in Polished Chrome

Chicago Faucets

540 Series 2-Hole Wall Mount Hot and Cold Water Sink Bridge Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #C540LDL9XKABCP
  • Item #4534388
  • Manufacturer Part #540-LDL9XKABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

540 Series 2-Hole Wall Mount Hot and Cold Water Sink Bridge Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #C540LDL9XKABCP
  • Item #4534388
  • Manufacturer Part #540-LDL9XKABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Hot and cold water sink faucet
  • Handles include color-coded index
  • 8" body, adjustable arms 7-1/4" - 8-3/4" centers
  • 9-1/2" L-type swing spout
  • Pressure compensating Softflo aerator 2.2 gpm
  • Vandal proof 2-3/8 in lever handle
  • Ceramic 1/4-turn operating cartridge with integrated check valve, right-hand
  • Ceramic 1/4-turn operating cartridge with integrated check valve, left-hand
  • 3/8" offset inlet supply arm
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
540 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
4-1/4
Spout Reach:
9-1/2
Spout Type:
L Type, Swivel
UPC:
611943572570
Vandal Resistant:
Yes
WaterSense Labeled:
No