6 Blade Handle HOT
6 Blade Handle HOT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6" elbow blade handle indexed hot
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Wrist Blade
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- C319HOTJKCP
- UPC:
- 611943120818