6 in. O-Ring
6 in. O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout O-ring seal
- Rigid/Swing spouts
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 7/8 in
- Faucet Part Type:
- O-Ring
- Fits Brand:
- Chicago Faucets
- Fits Model:
- GN2AJKABCP
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- UPC:
- 611943581589