This product requires certification to purchase.

6 in. Metal Handle in Chrome Plated

Chicago Faucets

6 in. Metal Handle in Chrome Plated

  • Fast #
  • Part #C319PRJKCP
  • Item #257139
  • Manufacturer Part #319-PRJKCP
3.6 out of 5 Customer Rating
Brand image
Chicago Faucets

6 in. Metal Handle in Chrome Plated

  • Fast #
  • Part #C319PRJKCP
  • Item #257139
  • Manufacturer Part #319-PRJKCP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6519
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6" elbow blade handle indexed hot and cold-pair
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Wristblade
Material:
Metal
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943120832