7-1/4 in. Right Hand Slow Compression Operating Cartridge
7-1/4 in. Right Hand Slow Compression Operating Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaceable components for economical servicing
- Corrosion resistant components to prolong life of product
- Slow compression cartridge
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Cartridge Type:
- Quarter Turn, Compression
- Faucet Part Type:
- Cartridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943641245