7-1/4 in. Ring
This product has been replaced by
Manufacturer Part #1-126JKABNF
7-1/4 in. Ring
Product Details
Product Details
- Ring
- For use with swing spouts
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- BAA Compliant:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Part Type:
- Split Ring
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/4
- Material:
- ECAST Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943640101
- Width:
- 6