Service Sink Fitting - Valve Only
Service Sink Fitting - Valve Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Connection:
- NPT
- Pressure - Maximum:
- 125 psi
- UPC:
- 611943159351