1.5 gpm 2 Hole Metal and ECAST® Brass Kitchen Sink Faucet with Double Wristblade Handle in Chrome Plated
786 Series 1.5 gpm 2 Hole Metal and ECAST® Brass Kitchen Sink Faucet with Double Wristblade Handle in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Deck mounted 8" widespread one piece brass body
- GN8ARSAB - 8" C-C restricted swing gooseneck spout
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
- Handles include color-coded index
- Vandal proof pressure compensating Softflo aerator 1.5 gpm
- Vandal proof 4 in wristblade handle
- Ceramic 1/4-turn operating cartridge, left-hand
- Ceramic 1/4-turn operating cartridge, right-hand
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Complies with the requirements of the Buy American Act of 1933
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- 786 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7-1/4
- Spout Reach:
- 8
- Spout Swivel:
- 120°
- Spout Type:
- High Arc, Swivel
- Stream Type:
- Aerated
- UPC:
- 611943582319
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes