This product requires certification to purchase.

CCY LF CONC H&C WTR SINK 1.5

Chicago Faucets

786 Series CCY LF CONC H&C WTR SINK 1.5

  • Fast #
  • Part #C786TWGN2AFCABCP
  • Item #4534747
  • Manufacturer Part #786-TWGN2AFCABCP
4.1 out of 5 Customer Rating
Brand image
Chicago Faucets

786 Series CCY LF CONC H&C WTR SINK 1.5

  • Fast #
  • Part #C786TWGN2AFCABCP
  • Item #4534747
  • Manufacturer Part #786-TWGN2AFCABCP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck mounted 8" widespread one piece brass body
  • GN2AFCAB - 5 1/4" C-C rigid/swing conversion gooseneck spout
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • 1.5 gpm (5.7 L/min) laminar flow control insert in spout inlet
  • Handles include color-coded index
  • Vandal proof 4 in wristblade handle
  • Quaturn™ compression operating cartridge left-hand
  • Quaturn™ compression operating cartridge right-hand
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
786 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
11-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7-7/8 in
Spout Reach:
5-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc, Rigid, Swivel
UPC:
611943573881
Vandal Resistant:
Yes
WaterSense Labeled:
Yes