This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

Chicago Faucets

786 Series Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C786E36245ABCP
  • Item #7113999
  • Manufacturer Part #786-E36-245ABCP
3.6 out of 5 Customer Rating
Brand image
Chicago Faucets

786 Series Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C786E36245ABCP
  • Item #7113999
  • Manufacturer Part #786-E36-245ABCP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" Fixed centers
  • 5-1/4" rigid/swing gooseneck spout
  • 1.5 gpm (5.7 L/min) non-aerating laminar outlet
  • 4" Vandal proof wristblade handles
  • Quaturn™ control-a-flo operating cartridges
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • ECAST® design provides durable construction with total lead content equal to or less than 0.25% by weighted average
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
11-5/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-3/8 in
Spout Height
7-1/2 in
Spout Reach
5-3/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
786 Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Compression, Quaturn™ Cartridge
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc, Rigid, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61-9, ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9
NSF Certified
Yes
UL Listed
No
UPC
611943111007