8 in. Cover Plate for Chicago Faucets E-Tronic 40 in Polished Chrome
8 in. Cover Plate for Chicago Faucets E-Tronic 40 in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 8" cover plate with locating pins
- Securely mounts at two locations
- Accommodates 1-1/4" decks
- Mounting hardware included
- Faucet locating pin to prevent faucet rotation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/4
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Chicago Faucet
- GSA Approved:
- No
- Height:
- 2-3/4
- MA Approved:
- No
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943463342
- WaterSense Labeled:
- No
- Width:
- 10