This product requires certification to purchase.

0.5 gpm 2 Hole Deck Mount Minispread Manual Sink Faucet with Double Lever Handle in Polished Chrome

Chicago Faucets

802 Series 0.5 gpm 2 Hole Deck Mount Minispread Manual Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #C802VE66XKABCP
  • Item #7114074
  • Manufacturer Part #802-VE66XKABCP
3.1 out of 5 Customer Rating
Brand image
Chicago Faucets

802 Series 0.5 gpm 2 Hole Deck Mount Minispread Manual Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #C802VE66XKABCP
  • Item #7114074
  • Manufacturer Part #802-VE66XKABCP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4" fixed centers
  • Vandal proof pressure compensating laminar flow non-aerating outlet 0.5 gpm
  • Vandal proof 2-3/8 in lever handle
  • Ceramic 1/4-turn operating cartridge, left-hand
  • Ceramic 1/4-turn operating cartridge, right-hand
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
2-3/4 in
Flow Rate
0.5 gpm
Spout Height
1-5/8 in
Spout Reach
4 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Collection
802 Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Vacuum Breaker
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61-9, ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
611943114534