This product requires certification to purchase.

Deckmount Faucet for Distilled Water in Polished Chrome

Chicago Faucets

838 Series Deckmount Faucet for Distilled Water in Polished Chrome

  • Fast #
  • Part #C838CP
  • Item #467215
  • Manufacturer Part #838-CP
4.4 out of 5 Customer Rating
Brand image
Chicago Faucets

838 Series Deckmount Faucet for Distilled Water in Polished Chrome

  • Fast #
  • Part #C838CP
  • Item #467215
  • Manufacturer Part #838-CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single hole
  • Deck mounted pure water fitting
  • Tygon liner tube with chrome plated brass housing
  • Self closing/full open push handle
  • Celcon control valve
  • Serrated nozzle outlet
  • 1/2" NPT inlet connection
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
838 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Material:
Metal
Handle Type:
Lever
Institutional Faucet Type:
Lab
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
4-1/8
Spout Reach:
5-1/4
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UPC:
611943166847
WaterSense Labeled:
No