This product requires certification to purchase.

LF H&C WTR SINK FCT

Chicago Faucets

891 Series LF H&C WTR SINK FCT

  • Fast #
  • Part #C891LESAB
  • Item #4533743
  • Manufacturer Part #891-LESAB
5 out of 5 Customer Rating
Brand image
Chicago Faucets

891 Series LF H&C WTR SINK FCT

  • Fast #
  • Part #C891LESAB
  • Item #4533743
  • Manufacturer Part #891-LESAB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" fixed centers hot and cold water sink faucet
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Handles include color-coded index
  • Less Spout
  • Vandal proof 2-3/8 in lever handle
  • Quaturn™ compression operating cartridge left-hand
  • Quaturn™ compression operating cartridge right-hand
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
891 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943582760
Vandal Resistant:
Yes