This product requires certification to purchase.

Two Handle Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

895 Series Two Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C895317GN2AE73ABCP
  • Item #7113934
  • Manufacturer Part #895-317GN2AE73ABCP
4.5 out of 5 Customer Rating
Brand image
Chicago Faucets

895 Series Two Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C895317GN2AE73ABCP
  • Item #7113934
  • Manufacturer Part #895-317GN2AE73ABCP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles include color-coded index
  • 4" fixed centers
  • 5-1/4" rigid/swing gooseneck spout
  • Pressure compensating non-aerating laminar outlet 1.0 gpm
  • Vandal proof 4 in wristblade handle
  • Quaturn™ compression operating cartridge left-hand
  • Quaturn™ compression operating cartridge right-hand
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
895 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/8 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7 in
Spout Reach:
5-3/8 in
Spout Type:
High Arc, Rigid, Swivel
Trim Only:
No
UL Listed:
No
UPC:
611943113155
Vandal Resistant:
Yes
WaterSense Labeled:
Yes