This product requires certification to purchase.

Two Handle Deck Mount Food Service Faucet in Chrome Plated

Chicago Faucets

895 Series Two Handle Deck Mount Food Service Faucet in Chrome Plated

  • Fast #
  • Part #C895L5VBCP
  • Item #1768824
  • Manufacturer Part #895-L5VBCP
3.3 out of 5 Customer Rating
Brand image
Chicago Faucets

895 Series Two Handle Deck Mount Food Service Faucet in Chrome Plated

  • Fast #
  • Part #C895L5VBCP
  • Item #1768824
  • Manufacturer Part #895-L5VBCP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handles include color-coded index
  • 4 in fixed centers
  • 5-3/4 in L-type swing spout with atmospheric vacuum breaker
  • Vandal Proof 2-3/8 in lever handle
  • Quaturn™ compression operating cartridge, right-hand
  • Complies with the requirements of the Buy American Act of 1933
  • Quaturn™ compression operating cartridge, left-hand
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Quaturn Compression Operating
Collection:
895 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Material:
Metal
Handle Type:
Lever
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2-3/8
Spout Reach:
5-3/4
Spout Type:
L Type Swing
UPC:
611943334840
Vandal Resistant:
Yes