Two Lever Handle Wall Mount Service Faucet in Rough Chrome
897 Series Two Lever Handle Wall Mount Service Faucet in Rough Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall-mounted manual sink faucet with 8" centers
- 5-3/4" rigid atmospheric vacuum breaker spout with pail hook
- 3/4" male hose thread outlet
- 2-3/8" lever handle with secured color coded index buttons
- Ceramic 1/4-turn operating cartridge
- Adjustable female union nut supply arms
- Integral stop valves for servicing the product
- Includes integral check valves
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- 897 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Deck Plate Included:
- No
- Faucet Center Size:
- 7-5/8 in - 8-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.35 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Type:
- Low Arc
- UPC:
- 611943567491
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes