2-Hole Wall Mount Laboratory Faucet with Vacuum Breaker and Double Cross Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #LWM4-A11-E
900 Series 2-Hole Wall Mount Laboratory Faucet with Vacuum Breaker and Double Cross Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 118-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" centers
- Wall mounted
- GN2BVB 6" rigid/swing vacuum breaker spout
- E7 serrated nozzle outlet
- 204 indexed cross handles
- Slow compression cartridges
- G 3/8" offset inlet supply arms
- Includes 2-5/16" diameter slip flange
- 8" body, adjustable arms 7-1/4" - 8-3/4" centers
- 6" rigid/swing gooseneck spout with atmospheric vacuum breaker
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-5/8
- Spout Reach:
- 6
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Fixed, Swivel
- UPC:
- 611943181963
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No