3/8 in. Brass MNPT x Threaded Lever Handle Gas Ball Valve
This product has been replaced by
Manufacturer Part #LGB1-11C
900 Series 3/8 in. Brass MNPT x Threaded Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single valve.
- Laboratory nozzle with 10 serrations for laboratory hose (E7TJKCP).
- Polished chrome.
- Weight 0.754 lb.
- Package Dimensions 3.87 × 2.93 × 3.5 in.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z21.15B-2006
- CSA Certified:
- CSA 9.1
- Collection:
- 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connection 2:
- Threaded
- End Connections:
- MNPT x Threaded
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- UPC:
- 611943374471
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Gas Ball Valve