Ball Valve with Check in Polished Chrome
This product has been replaced by
Manufacturer Part #LGB1-31A
900 Series Ball Valve with Check in Polished Chrome
Product Details
Product Details
- Ball valve
- E7-serrated nozzle
- Air and gas button
- Inlet check valve
- Laboratory nozzle with 10 serrations for laboratory hose and built-in check valve to prevent backflow
- Complies with the requirements of the Buy American Act of 1933
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA 9.1B 2006
- Collection:
- 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- Faucet Part Type:
- Valve
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 2-3/8
- IAPMO Listed:
- No
- Length:
- 4-1/2
- Material:
- Brass, Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 3-1/8
- UPC:
- 611943135386