Wall Mount Pedal Valve Bed Pan Cleaner in Polished Chrome
910 Series Wall Mount Pedal Valve Bed Pan Cleaner in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metering adjustable Self-closing cartridges
- Elevated atmospheric vacuum breaker
- Angle spray nozzle without valve
- Combination pedal box with two 1/2" NPT female inlets
- Color/finish: Polished chrome
- Rubber-bound 25° male rose spray, 1.5 gpm
- NAIAD™ metering cartridge with adjustable cycle time closure
- Elevated vacuum breaker assembly
- Complies with the requirements of the Buy American Act of 1933
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 61-9
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Collection:
- 910 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Cross
- Hose Length:
- 48 in
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943248031
- Vacuum Breaker:
- Yes
- WaterSense Labeled:
- No