This product requires certification to purchase.

1-Hole Deckmount Inlet Cold Water Faucet with Vacuum Breaker and Single Wristblade Handle in Polished Chrome

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets LABORATORY SINK FAUCET
Manufacturer Part #LWS11-B15-G
Chicago Faucets

928 Series 1-Hole Deckmount Inlet Cold Water Faucet with Vacuum Breaker and Single Wristblade Handle in Polished Chrome

  • Fast #
  • Part #C928VR317XKCP
  • Item #4386997
  • Manufacturer Part #928-VR317XKCP
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets LABORATORY SINK FAUCET
Manufacturer Part #LWS11-B15-G
Chicago Faucets

928 Series 1-Hole Deckmount Inlet Cold Water Faucet with Vacuum Breaker and Single Wristblade Handle in Polished Chrome

  • Fast #
  • Part #C928VR317XKCP
  • Item #4386997
  • Manufacturer Part #928-VR317XKCP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handle includes red, blue, and white index
  • Single hole
  • Laboratory nozzle with 10 serrations for laboratory hose
  • Vandal proof 4 in wristblade handle
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Vacuum breaker assembly
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
928 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
12-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Lab
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-1/2
Spout Reach:
6-1/8
Spout Type:
High Arc, Fixed
UPC:
611943538125
Vandal Resistant:
Yes
WaterSense Labeled:
No