Single Cross Handle Wall Mount Service Faucet in Rough Chrome
952 Series Single Cross Handle Wall Mount Service Faucet in Rough Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ceramic 1/4-turn operating cartridge, right-hand
- Vacuum breaker assembly
- Vandal proof 2-1/4" tee handle
- Weight: 2.5 lb
- 3/4" NPT female thread inlet
- Rough chrome
- Inside sill fitting
- Complies with the requirements of the Buy American Act of 1933
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- 952 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Dispenser Type:
- Cold Only
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Sill Faucet
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No