Single Handle Wall Mount Food Service Faucet in Chrome Plated
952 Series Single Handle Wall Mount Food Service Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inside sill fitting
- Vacuum breaker spout
- 3/4 in hose thread outlet
- 293-6 loose key handle
- Slo-compression cartridge
- 3/4 in NPT female inlet
- Drain plug
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Slow Compression
- Collection:
- 952 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-1/8
- UPC:
- 611943195618
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes