97/100 in. Rubber Washer
97/100 in. Rubber Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Washer
- For use with supply arms
- Fits between coupling nut and faucet body on adjustable center supply arms
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 631-GN2AE3VPABCP, 897-RCF
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 97/100 in
- Diameter - Inside 1:
- 31/50 in
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UPC:
- 611943579074