This product requires certification to purchase.

3/8 in. Brass and Metal Turret in Polished Chrome

This product has been replaced by

No image available
Chicago Faucets DOUBLE SERVICE TURRET FITTING
Manufacturer Part #LGB1-31A-70
Chicago Faucets

982 Series 3/8 in. Brass and Metal Turret in Polished Chrome

  • Fast #
  • Part #C982DSVR909CAGCP
  • Item #3632105
  • Manufacturer Part #982-DSVR909CAGCP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Chicago Faucets DOUBLE SERVICE TURRET FITTING
Manufacturer Part #LGB1-31A-70
Chicago Faucets

982 Series 3/8 in. Brass and Metal Turret in Polished Chrome

  • Fast #
  • Part #C982DSVR909CAGCP
  • Item #3632105
  • Manufacturer Part #982-DSVR909CAGCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes built-in check
  • Laboratory nozzle with 10 serrations for laboratory hose and built-in check valve to prevent backflow
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
CSA 9.1B 2006
Collection:
982 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MNPT
Faucet Part Type:
Turret
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
6-7/8 in
Material:
Brass, Metal
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2 in
Spout Reach:
5-1/8 in
UPC:
611943447823