Turret Fitting in Polished Chrome
This product has been replaced by
Manufacturer Part #LGB1-31A-20
982 Series Turret Fitting in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes built-in check
- Laboratory nozzle with 10 serrations for laboratory hose and built-in check valve to prevent backflow
- Complies with the requirements of the Buy American Act of 1933
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA 9.1B 2006
- Collection:
- 982 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Turret
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 3-7/8
- IAPMO Listed:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 2
- Spout Reach:
- 4-7/8
- UPC:
- 611943217181
- WaterSense Labeled:
- No