This product requires certification to purchase.

Pedal Box, 2-1/2 in with Extended Pedals in Chrome

Chicago Faucets

Adapta-Faucet Pedal Box, 2-1/2 in with Extended Pedals in Chrome

  • Fast #
  • Part #C834EPABCP
  • Item #4080737
  • Manufacturer Part #834-EPABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Adapta-Faucet Pedal Box, 2-1/2 in with Extended Pedals in Chrome

  • Fast #
  • Part #C834EPABCP
  • Item #4080737
  • Manufacturer Part #834-EPABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Foot operated remote valve
  • Combination pedal box with two 1/2" npt female inlets
  • 3/8" NPT female thread top outlet
  • Extended indexed foot pedals
  • NAIAD metering cartridge with fast cycle time closure
  • Supply angle valves with 1/2" NPT female thread inlets
  • Locking feature to keep pedals in a raised position, supply stops include loose key
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Adapta-Faucet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 3/8 in
GSA Approved:
No
Height:
4-1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
13-1/2 in
Material:
ECAST Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943479565
Width:
6 in