This product requires certification to purchase.

Atmos Vacuum Breaker Polished Chrome

Chicago Faucets

Atmos Vacuum Breaker Polished Chrome

  • Fast #
  • Part #C893ABCP
  • Item #4534238
  • Manufacturer Part #893-ABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Atmos Vacuum Breaker Polished Chrome

  • Fast #
  • Part #C893ABCP
  • Item #4534238
  • Manufacturer Part #893-ABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-1/2
Material:
ECAST Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943582807