Battery for HyTronic®;E-Tronic® 40 (Pack of 6)
Battery for HyTronic®;E-Tronic® 40 (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Weight 0.661 lb.
- Package Dimensions 7 × 6 × 2 in
- Vandal Proof No.
- Package Quantity 6.
Specifications
- Application:
- Commercial, Residential
- Faucet Part Type:
- Battery
- Fits Brand:
- Chicago Faucet
- Fits Model:
- HyTronic®, E-Tronic® 40
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 611943485603
- WaterSense Labeled:
- No