Black Packing
Black Packing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Packing
- For use with swing spouts
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- L9LEOAB
- Faucet Part Type:
- Packing
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 611943579050
- WaterSense Labeled:
- No