Brass Washer for 892-CP, 892-GCP and 892-RCF
Brass Washer for 892-CP, 892-GCP and 892-RCF
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 892-CP, 892-GCP, 892-RCF
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943146672
- WaterSense Labeled:
- No