California Energy Commission Not Registered Lead Law Compliant 2.2 2HDL WRIST SINK FCT H&C
California Energy Commission Not Registered Lead Law Compliant 2.2 2HDL WRIST SINK FCT H&C
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1ASME
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wrist Blade
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-3/4
- Spout Reach:
- 5-1/8
- Type:
- C404317XKPOABCP
- UPC:
- 611943641627