Cartridge Cap Nut in Rough Brass
Cartridge Cap Nut in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60267-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cartridge cap nut for concealed trim
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- Chicago Faucet
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943119607
- WaterSense Labeled:
- No