Cartridge Cap Nut Polished Chrome
Cartridge Cap Nut Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 23437-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Description: Cartridge Cap Nut
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Nut
- GSA Approved:
- No
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943107604