This product requires certification to purchase.

Ceramic Disc, Hot and Left Cartridge

Chicago Faucets

Ceramic Disc, Hot and Left Cartridge

  • Fast #
  • Part #C377XKLHJKABNF
  • Item #3975390
  • Manufacturer Part #131592
3.3 out of 5 Customer Rating
Brand image
Chicago Faucets

Ceramic Disc, Hot and Left Cartridge

  • Fast #
  • Part #C377XKLHJKABNF
  • Item #3975390
  • Manufacturer Part #131592
3.3 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complete self contained mechanism
  • Corrosion resistant components to prolong life of product
  • Ceramic cartridge
  • Brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
2-7/8 in
Characteristics & Features
Cartridge Type
Ceramic Disc, Hot, Left
Faucet Part Type
Cartridge
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Fits Brand
Chicago Faucets
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
611943474300