Ceramic Disc and Volume Control Cartridge
Ceramic Disc and Volume Control Cartridge
Product Details
Product Details
- Ceramic operating cartridge with volume control and hot water limit stop
- Single lever ceramic cartridge
- Fits marathon products
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Cartridge Type:
- Ceramic Disc, Volume Control
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943580551