Programming Tool
Commander™ Programming Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Commander™ Handheld Programming Unit
- Commander™ handheld programming unit maintains and monitors your faucets. Adjust faucet run-time and change between five preset running modes, including Hygiene Flush.
- Touch screen operation, powered by 2 'AA' batteries (included)
- Pre-loaded software, ready to use
- For 2-way communication with HyTronic®, E-Tronic®, ELR, EVR, and 8453 Series electronic faucets Infrared communication with faucets; micro USB for connection to PC
- Track faucet usage with data export capability
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Commander™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Brand:
- Chicago Faucets
- Fits Model:
- Chicago Faucets
- Height:
- 1-3/8 in
- Length:
- 4-7/8 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Programming Tool
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943512880
- Width:
- 3-1/8 in